Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Consumer Unit 10WAY Switch Disc Incomer 100A White Steel
By Hager
Order Code:
ZT5049671S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/consumer-unit-10way-switch-disc-incomer-100a-white-steel/p/ZT5049671S
Add to quotation
View all Disconnect Switches
Description
Hager CONSUMER UNIT 10WAY SWITCH DISC INCOMER 100A WHI STEEL Switch Disconnector Incomer VM110
Specifications
Specifications for Consumer Unit 10WAY Switch Disc Incomer 100A White Steel
Height
240mm
Width
293mm
Depth
102.5mm
Number of Switches
1
Model
With cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome