Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Consumer Unit 20 Way Switch DsConnector Incomer 100A 240 x 472 x 10 - VM120
By Hager
Order Code:
ZT5049730S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/consumer-unit-20-way-switch-dsconnector-incomer-100a-240-x-472-x-10-vm120/p/ZT5049730S
Add to quotation
View all Disconnect Switches
Description
Hager CONSUMER UNIT 20 WAY SWTCH DSCONECTR INCOMER 100A 240X472X10 Switch Disconnector Incomer VM120
Specifications
Specifications for Consumer Unit 20 Way Switch DsConnector Incomer 100A 240 x 472 x 10 - VM120
Depth
102.5mm
Width
472mm
Height
240mm
Model
With cover
Number of Switches
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome