Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Consumer Unit 20WAY Switch Disconnect 100A White Steel
By Hager
Order Code:
ZT5049811S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/consumer-unit-20way-switch-disconnect-100a-white-steel/p/ZT5049811S
Add to quotation
View all Disconnect Switches
Description
Hager CONSUMER UNIT 20WAY SWITCH DISCONNECT 100A WHITE STEEL Switch Disconnector Incomer VML120
Specifications
Specifications for Consumer Unit 20WAY Switch Disconnect 100A White Steel
Depth
100mm
Height
486mm
Width
478mm
Model
With cover
Number of Switches
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome