Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Consumer Unit 6 Way Switch DsConnector Incomer 63A White Steel
By Hager
Order Code:
ZT5049650S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/consumer-unit-6-way-switch-dsconnector-incomer-63a-white-steel/p/ZT5049650S
Add to quotation
View all Disconnect Switches
Description
Hager CONSUMER UNIT 6 WAY SWTCH DSCONECTR INCOMER 63A WHI STL Switch Disconnector Incomer VML206
Specifications
Specifications for Consumer Unit 6 Way Switch DsConnector Incomer 63A White Steel
Height
246mm
Depth
100mm
Width
227mm
Model
With cover
Number of Switches
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome