Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Grid Switch 2 Way SP Module 20A Chrome White Insert
By Deta
Order Code:
ZT4995651S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/grid-switch-2-way-sp-module-20a-chrome-white-insert/p/ZT4995651S
Add to quotation
View all Disconnect Switches
Description
Deta GRID SWITCH 2 WAY SP MODULE 20A CHROME WHITE INSERT 20A Single Pole - Grid Modules G3512CHW
Specifications
Specifications for Grid Switch 2 Way SP Module 20A Chrome White Insert
Colour
Twinax
Amp Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome