Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Grid Switch 2 Way SP Module 20A White
By Deta
Order Code:
ZT4991177S
£5.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/grid-switch-2-way-sp-module-20a-white/p/ZT4991177S
Add to quotation
View all Disconnect Switches
Description
Deta GRID SWITCH 2 WAY SP MODULE 20A WHITE 20A Single Pole - Grid Modules G3512
Specifications
Specifications for Grid Switch 2 Way SP Module 20A White
Colour
L
Amp Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome