Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Centre-off Changeover SP 25A 250V
By Hager
Order Code:
ZT5037102S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-centre-off-changeover-sp-25a-250v/p/ZT5037102S
Add to quotation
View all Disconnect Switches
Description
Hager SWITCH CENTRE-OFF CHANGEOVER SP 25A 250V Switch Disconnectors 20-800A SFT125
Specifications
Specifications for Switch Centre-off Changeover SP 25A 250V
Number of Poles
1
Amp Rating
25A
Type of Control Element
Rocker lever
Model
Reverser
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome