Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector 4P Neutral Left 80A 400V
By Hager
Order Code:
ZT5037125S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-4p-neutral-left-80a-400v/p/ZT5037125S
Add to quotation
View all Disconnect Switches
Description
Hager SWITCH DISCONNECTOR 4P NEUTRAL LEFT 80A 400V Switch Disconnectors 20-800A SBN480
Specifications
Specifications for Switch Disconnector 4P Neutral Left 80A 400V
Number of Poles
4
Amp Rating
80A
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome