Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector Double Pole 100A 250V
By Hager
Order Code:
ZT5037015S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-double-pole-100a-250v/p/ZT5037015S
Add to quotation
View all Disconnect Switches
Description
Hager SWITCH DISCONNECTOR DOUBLE POLE 100A 250V Switch Disconnectors 20-800A SBN290
Specifications
Specifications for Switch Disconnector Double Pole 100A 250V
Number of Poles
2
Amp Rating
100A
Max. Rated Operation Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome