Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector DP for Av Series 100A
By Dorman Smith
Order Code:
ZT5094862S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-dp-for-av-series-100a/p/ZT5094862S
Add to quotation
View all Disconnect Switches
Description
Dorman Smith SWITCH DISCONNECTOR DP FOR AV SERIES 100A Switch Disconnectors AV2100
Specifications
Specifications for Switch Disconnector DP for Av Series 100A
Number of Poles
2
Amp Rating
100A
Number of Switches
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome