Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector DP W/o Enclosure IP66 20A 500V Grey
By GET
Order Code:
ZT5100577S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-dp-w-o-enclosure-ip66-20a-500v-grey/p/ZT5100577S
Add to quotation
View all Disconnect Switches
Description
GET SWITCH DISCONNECTOR DP W/O ENCLOSURE IP66 20A 500V GREY 56 Series (8S) 56SW220LEGY
Specifications
Specifications for Switch Disconnector DP W/o Enclosure IP66 20A 500V Grey
Number of Poles
2
Amp Rating
20A
Max. Rated Operation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome