Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector TP for Av Series 125A
By Dorman Smith
Order Code:
ZT5098959S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-tp-for-av-series-125a/p/ZT5098959S
Add to quotation
View all Disconnect Switches
Description
Dorman Smith SWITCH DISCONNECTOR TP FOR AV SERIES 125A Switch Disconnectors AV3125
Specifications
Specifications for Switch Disconnector TP for Av Series 125A
Number of Poles
3
Number of Switches
3
Amp Rating
125A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome