Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector TP W/o Enclosue IP66 20A 500V Grey
By GET
Order Code:
ZT5100521S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-tp-w-o-enclosue-ip66-20a-500v-grey/p/ZT5100521S
Add to quotation
View all Disconnect Switches
Description
GET SWITCH DISCONNECTOR TP W/O ENCLOSUE IP66 20A 500V GREY 56 Series (8S) 56SW320LEGY
Specifications
Specifications for Switch Disconnector TP W/o Enclosue IP66 20A 500V Grey
Number of Poles
3
Max. Rated Operation Voltage
415V
Amp Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome