Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switch Disconnector Triple Pole+neutral 32A
By Eaton
Order Code:
ZT4981957S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switch-disconnector-triple-pole%2Bneutral-32a/p/ZT4981957S
Add to quotation
View all Disconnect Switches
Description
Eaton SWITCH DISCONNECTOR TRIPLE POLE+NEUTRAL 32A Switch Disconnectors (J) 30AXTN2
Specifications
Specifications for Switch Disconnector Triple Pole+neutral 32A
Number of Poles
4
Max. Rated Operation Voltage
415V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome