Switch DsConnector Isolator 3 Pole and switched Neutral 25A 11KW AC23 - SDDR253N

Order Code: ZT5029644S

£129.99 Inc VAT (20%)


Description

Craig & Derricott SWTCH DSCONECTR ISOLTR 3 POLE&SWITCHED NEUTRAL 25A 11KW AC23 Switch Disconnector - Die Cast SDDR253N

Specifications for Switch DsConnector Isolator 3 Pole and switched Neutral 25A 11KW AC23 - SDDR253N
  • Width
    100mm
  • Colour
    Grey
  • Depth
    126mm
  • Height
    135mm
  • Number of Poles
    3
  • Type of Control Element
    Turn button
  • Amp Rating
    25A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome