Switch DsConnector Isolatortr 2 P 25A 11KW AC23 Red Die Cast Alu SI

Order Code: ZT5029630S

£112.99 Inc VAT (20%)


Description

Craig & Derricott SWTCH DSCONECTR ISOLTR 2 P 25A 11KW AC23 RED DIE CAST ALU SI Switch Disconnector - Die Cast SDDR252

Specifications for Switch DsConnector Isolatortr 2 P 25A 11KW AC23 Red Die Cast Alu SI
  • Number of Poles
    2
  • Height
    135mm
  • Colour
    Grey
  • Depth
    126mm
  • Width
    100mm
  • Type of Control Element
    Turn button
  • Amp Rating
    25A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome