Switch DsConnector Isolatortr 3P and 2 E/b Aux Contacts 25A 11KW AC23 R

Order Code: ZT5029672S

£139.99 Inc VAT (20%)


Description

Craig & Derricott SWTCH DSCONECTR ISOLTR 3P&2 E/B AUX CONTACTS 25A 11KW AC23 R Switch Disconnector - Die Cast SDDR253EB

Specifications for Switch DsConnector Isolatortr 3P and 2 E/b Aux Contacts 25A 11KW AC23 R
  • Number of Poles
    3
  • Depth
    126mm
  • Colour
    Grey
  • Height
    135mm
  • Width
    100mm
  • Type of Control Element
    Turn button
  • Amp Rating
    25A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome