Switch DsConnector Main Emerg Off 4P IP66-67 63A Insl Grey

Order Code: ZT5037314S

£99.99 Inc VAT (20%)


Description

Kraus & Naimer SWTCH DSCONECTR MAIN EMERG OFF 4P IP66-67 63A INSL GRY Switch Disconnector - Newbury Range NEW634P

Specifications for Switch DsConnector Main Emerg Off 4P IP66-67 63A Insl Grey
  • Number of Poles
    4
  • Max. Rated Operation Voltage
    690V
  • Type of Control Element
    Turn button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome