Switch DsConnector Off Main/emergency 4P IP66/67 20A Insl Grey

Order Code: ZT4981312S

£43.99 Inc VAT (20%)


Description

Kraus & Naimer SWTCH DSCONECTR OFF MAIN/EMERGENCY 4P IP66/67 20A INSL GRY Switch Disconnector - Insulated KG10T204/GBA290KS1V

Specifications for Switch DsConnector Off Main/emergency 4P IP66/67 20A Insl Grey
  • Number of Poles
    4
  • Amp Rating
    20A
  • Max. Rated Operation Voltage
    690V
  • Type of Control Element
    Short thumb-grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome