Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switchfuse DP Fuse Links 20A Grey
By Eaton
Order Code:
ZT4982313S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switchfuse-dp-fuse-links-20a-grey/p/ZT4982313S
Add to quotation
View all Disconnect Switches
Description
Eaton SWITCHFUSE DP FUSE LINKS 20A GREY Switch Disconnectors (J) 15KXDC2F
Specifications
Specifications for Switchfuse DP Fuse Links 20A Grey
Number of Poles
3
Max. Rated Operation Voltage
415V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome