Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Switchfuse Sp+single Neutral Fuse Links 20A Grey
By Eaton
Order Code:
ZT4982241S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/switchfuse-sp%2Bsingle-neutral-fuse-links-20a-grey/p/ZT4982241S
Add to quotation
View all Disconnect Switches
Description
Eaton SWITCHFUSE SP+SINGLE NEUTRAL FUSE LINKS 20A GREY Switch Disconnectors (J) 15KXSC2F
Specifications
Specifications for Switchfuse Sp+single Neutral Fuse Links 20A Grey
Number of Poles
2
Max. Rated Operation Voltage
415V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome