Compression latch-CMT.32-20 AE-V0

Order Code: ZT1608550S

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

CMT.AE-V0 Compression lever latches, with fold-away knob, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Compression latch-CMT.32-20 AE-V0
  • MFR Part No.
    CMT.32-20 AE-V0
  • h
    11
  • R
    20
  • H
    32
  • l1
    20
  • l2
    20
  • Weight
    37g
  • l
    20
  • B
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome