CSM Lever latches with T-handle and lock steel CSMU.50

Order Code: ZT1609775S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

CSM. Lever latches, with T-handle and lock, steel For product drawing and dimensions refer to pdf Item data sheet.

Specifications for CSM Lever latches with T-handle and lock steel CSMU.50
  • MFR Part No.
    CSMU.50
  • Weight
    260g
  • b
    24
  • d
    35
  • h
    43.5
  • l
    20
  • l1
    13.5
  • L
    80
  • H
    50
  • f
    42

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome