Locking bolt-CKE.40 CH-5

Order Code: ZT1621141S

£46.99 Inc VAT (20%)


Description

CKE. Locking bolt, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Locking bolt-CKE.40 CH-5
  • MFR Part No.
    CKE.40 CH-5
  • f1
    38
  • L
    40
  • h3
    17.5
  • f2
    31-42
  • f
    26
  • h1
    26
  • h2
    12
  • Weight
    83g
  • L3
    4
  • d1
    10
  • h4
    6
  • L2
    26
  • B
    53.5
  • H
    31
  • h5
    10
  • L1
    18
  • d
    5.5
  • L4
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome