Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Box 1 Gang Surface Knockouts 86 x 86 x 37mm Metalclad
By Legrand
Order Code:
ZT5008734S
£8.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/box-1-gang-surface-knockouts-86-x-86-x-37mm-metalclad/p/ZT5008734S
Add to quotation
View all Edge Protection
Description
Legrand BOX 1 GANG SURFACE KNOCKOUTS 86X86X37MM METALCLAD Synergy Metalclad 736400
Specifications
Specifications for Box 1 Gang Surface Knockouts 86 x 86 x 37mm Metalclad
Height
86mm
Shape
Square
IP Rating
IP2X
Depth
43mm
Material
Metal
Colour
Grey
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome