Frontplate 1 Gang 1 Module Mosaic 86 x 86mm Metalclad

Frontplate 1 Gang 1 Module Mosaic 86 x 86mm Metalclad

Order Code: ZT4986425S

£14.49 Inc VAT (20%)


Description

Legrand FRONTPLATE 1 GANG 1 MODULE MOSAIC 86X86MM METALCLAD Synergy Metalclad 733891

Specifications for Frontplate 1 Gang 1 Module Mosaic 86 x 86mm Metalclad
  • Height
    86mm
  • Depth
    7mm
  • Width
    86mm
  • Material
    Metal
  • IP Rating
    IP2X
  • IK Rating
    IK02
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome