Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Frontplate 1 Gang 2 Module Mosaic 86 x 86mm Metalclad
By Legrand
Order Code:
ZT4986392S
£13.99
Inc VAT (20%)
£14.49
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/frontplate-1-gang-2-module-mosaic-86-x-86mm-metalclad/p/ZT4986392S
Add to quotation
View all Edge Protection
Description
Legrand FRONTPLATE 1 GANG 2 MODULE MOSAIC 86X86MM METALCLAD Synergy Metalclad 733892
Specifications
Specifications for Frontplate 1 Gang 2 Module Mosaic 86 x 86mm Metalclad
Height
86mm
IK Rating
IK02
Colour
Grey
Width
86mm
IP Rating
IP2X
Material
Metal
Depth
7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome