Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Grommet Strip 1.44mm - 2500011428
By HellermanTyton
Order Code:
ZT5095610S
Qty of 25 for
£44.75
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 1249
£1.79
0%
1250 - 2499
£1.72
4%
2500 - 4999
£1.65
8%
5000 +
£1.58
11.5%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
44.75
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/grommet-strip-1-44mm-2500011428/p/ZT5095610S
Add to quotation
View all Edge Protection
Description
HellermanTyton GROMMET STRIP 1.44MM Edge Protection G51PA
Tags:
#BulkDiscount
Specifications
Specifications for Grommet Strip 1.44mm - 2500011428
Colour
Natural colour
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome