Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Grommet Strip 3.3mm - 2500011430
By HellermanTyton
Order Code:
ZT5095595S
Qty of 25 for
£49.75
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 1249
£1.99
0%
1250 - 2499
£1.91
4%
2500 - 4999
£1.83
8%
5000 +
£1.75
12%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
49.75
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/grommet-strip-3-3mm-2500011430/p/ZT5095595S
Add to quotation
View all Edge Protection
Description
HellermanTyton GROMMET STRIP 3.3MM Edge Protection G51PC
Tags:
#BulkDiscount
Specifications
Specifications for Grommet Strip 3.3mm - 2500011430
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome