Plate Switch 3 Gang 2 Way SP 10A Metalclad

Order Code: ZT4984705S

£21.99 Inc VAT (20%)


Description

Legrand PLATE SWITCH 3 GANG 2 WAY SP 10A METALCLAD Synergy Metalclad 733803

Specifications for Plate Switch 3 Gang 2 Way SP 10A Metalclad
  • Width
    86mm
  • IK Rating
    IK08
  • Colour
    Grey
  • IP Rating
    IP20
  • Height
    86mm
  • Mounting Method
    Surface mounted
  • Material
    Metal
  • Depth
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome