Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Socket 1 Gang Switched DP Neon 13A Metalclad
By Legrand
Order Code:
ZT4986243S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/socket-1-gang-switched-dp-neon-13a-metalclad/p/ZT4986243S
Add to quotation
View all Edge Protection
Description
Legrand SOCKET 1 GANG SWITCHED DP NEON 13A METALCLAD Synergy Metalclad 733861
Specifications
Specifications for Socket 1 Gang Switched DP Neon 13A Metalclad
IP Rating
IP2X
IK Rating
IK01
Height
86mm
Colour
Grey
Mounting Method
Surface mounted
Width
86mm
Depth
47.4mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome