Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Socket 1G Double Pole Switched+Box 13A Metalclad
By Scolmore
Order Code:
ZT4998309S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/socket-1g-double-pole-switched%2Bbox-13a-metalclad/p/ZT4998309S
Add to quotation
View all Edge Protection
Description
Scolmore SOCKET 1G DOUBLE POLE SWITCHED+BOX 13A METALCLAD Metal Clad CL035
Specifications
Specifications for Socket 1G Double Pole Switched+Box 13A Metalclad
Width
80mm
Depth
42mm
Height
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome