Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Switch 1 Gang 1WAY and Box 10A Metalclad
By Scolmore
Order Code:
ZT4997349S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/switch-1-gang-1way-and-box-10a-metalclad/p/ZT4997349S
Add to quotation
View all Edge Protection
Description
Scolmore SWITCH 1 GANG 1WAY&BOX 10A METALCLAD Metal Clad CL010
Specifications
Specifications for Switch 1 Gang 1WAY and Box 10A Metalclad
Colour
Grey
Mounting Method
Flush mounted
Height
80mm
IP Rating
IP20
Width
80mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome