Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Switch 1 Gang 2WAY and Box 10A Metalclad - CL011
By Scolmore
Order Code:
ZT4997420S
£6.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/switch-1-gang-2way-and-box-10a-metalclad-cl011/p/ZT4997420S
Add to quotation
View all Edge Protection
Description
Scolmore SWITCH 1 GANG 2WAY&BOX 10A METALCLAD Metal Clad CL011
Specifications
Specifications for Switch 1 Gang 2WAY and Box 10A Metalclad - CL011
Height
80mm
Depth
42mm
Width
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome