Switch 2 Gang 2WAY and Box 10A Metalclad - CL012

Order Code: ZT4997644S

£7.99 Inc VAT (20%)


Description

Scolmore SWITCH 2 GANG 2WAY&BOX 10A METALCLAD Metal Clad CL012

Specifications for Switch 2 Gang 2WAY and Box 10A Metalclad - CL012
  • Material
    Metal
  • IP Rating
    IP20
  • Width
    80mm
  • Height
    80mm
  • Mounting Method
    Flush mounted
  • Colour
    Grey
  • Depth
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome