Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Switch DP Neon 20A Metalclad
By Legrand
Order Code:
ZT4984870S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.99
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/switch-dp-neon-20a-metalclad/p/ZT4984870S
Add to quotation
View all Edge Protection
Description
Legrand SWITCH DP NEON 20A METALCLAD Synergy Metalclad 733812
Tags:
#BulkDiscount
Specifications
Specifications for Switch DP Neon 20A Metalclad
Height
86mm
Colour
Grey
Mounting Method
Surface mounted
IK Rating
IK01
Material
Metal
Width
86mm
IP Rating
IP2X
Depth
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome