Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Switch DP Neon and red Rocker 45A Metalclad
By Legrand
Order Code:
ZT4985193S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/switch-dp-neon-and-red-rocker-45a-metalclad/p/ZT4985193S
Add to quotation
View all Edge Protection
Description
Legrand SWITCH DP NEON&RED ROCKER 45A METALCLAD Synergy Metalclad 733821
Specifications
Specifications for Switch DP Neon and red Rocker 45A Metalclad
Mounting Method
Surface mounted
Colour
Grey
IP Rating
IP2X
Depth
44mm
Height
146mm
IK Rating
IK01
Width
86mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome