Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
150 x 150 x 50mm Steel Adaptable Box Plain Pre-Galvanised
By Niglon
Order Code:
ZT5035536S
£14.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/150-x-150-x-50mm-steel-adaptable-box-plain-pre-galvanised/p/ZT5035536S
Add to quotation
View all Electrical Boxes
Description
Niglon 150X150X50MM STEEL ADAPTABLE BOX PLAIN PRE-GALVANISED Steel Adaptable Boxes ABG662
Specifications
Specifications for 150 x 150 x 50mm Steel Adaptable Box Plain Pre-Galvanised
Depth
50mm
Width
150mm
Height
150mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome