Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
150 x 150 x 75mm Steel Adaptable Box Plain Pre-Galvanised
By Niglon
Order Code:
ZT5035497S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/150-x-150-x-75mm-steel-adaptable-box-plain-pre-galvanised/p/ZT5035497S
Add to quotation
View all Electrical Boxes
Description
Niglon 150X150X75MM STEEL ADAPTABLE BOX PLAIN PRE-GALVANISED Steel Adaptable Boxes ABG663
Specifications
Specifications for 150 x 150 x 75mm Steel Adaptable Box Plain Pre-Galvanised
Material
Steel
Height
150mm
Width
150mm
Depth
75mm