Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
1Gang 25mm Flush Metal BackBox BSEN60670
By Newlec
Order Code:
ZT5095986S
£1.89
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.81
4%
50 - 99
£1.74
8%
100 - 199
£1.66
12%
200 +
£1.59
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.89
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/1gang-25mm-flush-metal-backbox-bsen60670/p/ZT5095986S
Add to quotation
View all Electrical Boxes
Description
Newlec 1GANG 25MM FLUSH METAL BACKBOX BSEN60670 Switch & Socket Boxes (NEW2400) NL621A
Tags:
#BulkDiscount
Specifications
Specifications for 1Gang 25mm Flush Metal BackBox BSEN60670
IP Rating
IP20
Material
Metal
Overall Depth
25mm
Overall Width
68.3mm
Connection System
Screwed terminal
Height
68.3mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome