Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
2 x 1Gang 25mm Dual Flush Metal BackBox BSEN60670
By Newlec
Order Code:
ZT5093621S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/2-x-1gang-25mm-dual-flush-metal-backbox-bsen60670/p/ZT5093621S
Add to quotation
View all Electrical Boxes
Description
Newlec 2X1GANG 25MM DUAL FLUSH METAL BACKBOX BSEN60670 Switch & Socket Boxes (NEW2400) NL802B
Specifications
Specifications for 2 x 1Gang 25mm Dual Flush Metal BackBox BSEN60670
Material
Metal
IP Rating
IP20
Overall Width
154mm
Connection System
Screwed terminal
Mounting Method
Surface mounted
Overall Depth
25mm
Height
68.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome