Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box 75 x 75 x 41mm Black Pvc-u
By Novar ED&S
Order Code:
ZT4992331S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-75-x-75-x-41mm-black-pvc-u/p/ZT4992331S
Add to quotation
View all Electrical Boxes
Description
Novar ED&S ADAPTABLE BOX 75X75X41MM BLACK PVC-U Switch & Socket Boxes (C3) MAB1BLK
Specifications
Specifications for Adaptable Box 75 x 75 x 41mm Black Pvc-u
Depth
41 - 41mm
Width
75mm
Shape
Square
Material
Plastic
Colour
Black
Length
75mm
Construction Type
Central conduit box
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome