Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Knockouts 300 x 300 x 100mm Galvanised
By Greenbrook
Order Code:
ZT4994983S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-knockouts-300-x-300-x-100mm-galvanised/p/ZT4994983S
Add to quotation
View all Electrical Boxes
Description
Greenbrook ADAPTABLE BOX KNOCKOUTS 300X300X100MM GALVANISED Adaptable Boxes 12124GK
Specifications
Specifications for Adaptable Box Knockouts 300 x 300 x 100mm Galvanised
Material
Metal
Height
300mm
Overall Depth
100mm
Overall Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome