Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Knockouts 75 x 75 x 50mm Galvanised
By Greenbrook
Order Code:
ZT4991090S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-knockouts-75-x-75-x-50mm-galvanised/p/ZT4991090S
Add to quotation
View all Electrical Boxes
Description
Greenbrook ADAPTABLE BOX KNOCKOUTS 75X75X50MM GALVANISED Adaptable Boxes 332GK
Specifications
Specifications for Adaptable Box Knockouts 75 x 75 x 50mm Galvanised
Depth
50mm
Width
75mm
Length
75mm
Shape
Square
Mounting Method
Wall-/ceiling mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome