Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Plain 6 x 6 x 2 150 x 150 x 50mm Galvanised Steel
By Niglon
Order Code:
ZT5075202S
£11.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.19
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-plain-6-x-6-x-2-150-x-150-x-50mm-galvanised-steel/p/ZT5075202S
Add to quotation
View all Electrical Boxes
Description
Niglon ADAPTABLE BOX PLAIN 6X6X2 150X150X50MM GALVANISED STEEL Steel Adaptable Boxes ABG662P
Specifications
Specifications for Adaptable Box Plain 6 x 6 x 2 150 x 150 x 50mm Galvanised Steel
Material
Metal
Width
150mm
Depth
50mm
Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome