Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Plain Sides 225 x 225 x 100mm Galvanised
By Greenbrook
Order Code:
ZT4995273S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-plain-sides-225-x-225-x-100mm-galvanised/p/ZT4995273S
Add to quotation
View all Electrical Boxes
Description
Greenbrook ADAPTABLE BOX PLAIN SIDES 225X225X100MM GALVANISED Adaptable Boxes 994GP
Specifications
Specifications for Adaptable Box Plain Sides 225 x 225 x 100mm Galvanised
Material
Metal
Overall Width
225mm
Overall Depth
100mm
Height
225mm
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome