Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Plain Sides 4 x 4 x 2IN Pre-Galvanised Steel
By Metpro
Order Code:
ZT5052949S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-plain-sides-4-x-4-x-2in-pre-galvanised-steel/p/ZT5052949S
Add to quotation
View all Electrical Boxes
Description
Metpro ADAPTABLE BOX PLAIN SIDES 4X4X2IN PRE-GALVANISED STEEL Adaptable Boxes AB05G
Specifications
Specifications for Adaptable Box Plain Sides 4 x 4 x 2IN Pre-Galvanised Steel
Material
Metal
Height
100mm
Overall Depth
50mm
Overall Width
100mm
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome