Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Plain Sides 4 x 4 x 3IN Pre-Galvanised Steel
By Metpro
Order Code:
ZT5052856S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-plain-sides-4-x-4-x-3in-pre-galvanised-steel/p/ZT5052856S
Add to quotation
View all Electrical Boxes
Description
Metpro ADAPTABLE BOX PLAIN SIDES 4X4X3IN PRE-GALVANISED STEEL Adaptable Boxes AB06G
Specifications
Specifications for Adaptable Box Plain Sides 4 x 4 x 3IN Pre-Galvanised Steel
Material
Metal
Overall Width
100mm
Overall Depth
75mm
Height
100mm
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome