Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Plain Sides 6 x 6 x 3IN Pre-Galvanised Steel
By Metpro
Order Code:
ZT5053259S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.89
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-plain-sides-6-x-6-x-3in-pre-galvanised-steel/p/ZT5053259S
Add to quotation
View all Electrical Boxes
Description
Metpro ADAPTABLE BOX PLAIN SIDES 6X6X3IN PRE-GALVANISED STEEL Adaptable Boxes AB14G
Tags:
#BulkDiscount
Specifications
Specifications for Adaptable Box Plain Sides 6 x 6 x 3IN Pre-Galvanised Steel
Material
Metal
Overall Width
150mm
Height
150mm
Connection System
Screwed terminal
Overall Depth
75mm