Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Adaptable Box Plain Sides 9 x 9 x 3IN Pre-Galvanised Steel
By Metpro
Order Code:
ZT5053219S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/adaptable-box-plain-sides-9-x-9-x-3in-pre-galvanised-steel/p/ZT5053219S
Add to quotation
View all Electrical Boxes
Description
Metpro ADAPTABLE BOX PLAIN SIDES 9X9X3IN PRE-GALVANISED STEEL Adaptable Boxes AB20G
Specifications
Specifications for Adaptable Box Plain Sides 9 x 9 x 3IN Pre-Galvanised Steel
Material
Metal
Height
225mm
Overall Depth
75mm
Connection System
Screwed terminal
Overall Width
225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome